Battery Charger, c/w-FLIR
- Mfr # T300772ACC
- Zoro # G504067117
product price:Â
$
188.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Item - Infrared Imager and Thermometer Accessory
Charger
Includes
Power Supply
For Use With
FLIR Ex Series Cameras
For Use With - IR Cameras and Thermometers
FLIR Ex Series
Features
Battery Charger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T300772ACC
- Zoro #
- G504067117
- UPC #
- 845188004903
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 2 1/4 in
- Overall Width
- 2 1/2 in
- Overall Depth
- 3 1/4 in
- Fits Chest Size
- Battery Charger
Details
- Item
- Battery Charger
- Item - Infrared Imager and Thermometer Accessory
- Charger
- Includes
- Power Supply
- For Use With
- FLIR Ex Series Cameras
- For Use With - IR Cameras and Thermometers
- FLIR Ex Series
- Features
- Battery Charger
- Compatible with Brand
- FLIR
- Product Type
- Battery Charger
- Compatible with Series
- FLIR EX Series
- Compatible Series
- FLIR EX Series
Description
Battery Charger, Includes Power Supply, Features Battery Charger, Compatible with Series FLIR EX Series, Compatible Grainger Part Number 22UL83, 22UL84, 54ZW44, 54ZW45, 54ZW46, 55ER65, 55ER66, 55ER67, 806M46, 814MX1, 814MX2, Overall Depth 3 1/4 in, Overall Height 2 1/4 in, Overall Width 2 1/2 in, Product Type Battery Charger, Compatible with Brand FLIR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.