Shop NVENT HOFFMAN
See all product information
Create Account
Intersafe Data Interface Ports for Usb P
Mfr # HGF5USBUSBSS
Zoro # G504390307
product price:Â
$
1,271.67
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
Color
Unpainted
Thickness
16 ga / 1.5 mm
Supports Devices Sold By
Computer peripherals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGF5USBUSBSS
- Zoro #
- G504390307
- UPC #
- 783510159559
- Country of Origin
- United States
Dimensions
- Thickness
- 16 ga / 1.5 mm
Details
- Item
- Intersafe Data Interface Ports for Usb P
- Material
- Stainless Steel 304
- Finish
- Brushed
- Color
- Unpainted
- Supports Devices Sold By
- Computer peripherals
- Primary Connector Termination
- USB Type A - 10-ft. cable with female USB Type B connector
- Secondary Connector Termination
- USB Type A - 10-ft. cable with female USB Type B connector
- Configuration
- 120 VAC GFCI receptacle - USB Type A - USB Type A - 5-amp circuit breaker
Description
Intersafe Data Interface Ports for Usb P