This item is Discontinued.
This item is Discontinued.
Gfci Prtbl, 15A Auto, 25 ft., Inline, Pri: (Discontinued)
Mfr #
G103-25TT
Zoro #
G504391137
UPC # 782862924662
Country of Origin China
Category Portable GFCI Plugs & Cords
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G103-25TT
- Zoro #
- G504391137
- UPC #
- 782862924662
- Country of Origin
- China
Details
- Item
- Gfci Prtbl,15A Auto,25 ft.,Inline,Pri:
- Connector End
- (2) 5-15R
Description
Gfci Prtbl,15A Auto,25 ft.,Inline,Pri:, Connector End (2) 5-15R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.