Terry Bib, Cotton, Blue, 18 in, 18 in x 30 in
Mfr # X14450
Zoro # G5045336
product price:Â $51.49
/pk 12, $4.29/eaKey Features
Color
Blue
Material
Cotton
Overall Length
18 in
Closure Type
Hook and Loop
Fabric Weight
10 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X14450
Zoro #
G5045336
UPC #
-
Country of Origin
Pakistan
Dimensions
Named Size
18 in x 30 in
Overall Length
18 in
Overall Width
30 in
Details
Item
Terry Bib
Color
Blue
Material
Cotton
Closure Type
Hook and Loop
Fabric Weight
10 oz
Fabric Material
Cotton
Product Type
Terry Bib
Description
Terry Bib, Color Blue, Overall Length 18 in, Overall Width 30 in, Fabric Weight 10 oz, Product Type Terry Bib, Closure Type Hook and Loop, Fabric Material Cotton, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.