Checklite (CL4), Safety Glasses, Duramass Hard Coat, Polycarbonate Lens, Smoke Frame, Frameless

  • Mfr # CL417

  • Zoro # G5045888


product price:  $2.69
/ea
Sold in multiples of 12 for $32.28

Key Features

Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Duramass Hard Coat
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL417
Zoro #
G5045888
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Polycarbonate
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Duramass Hard Coat
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Checklite (CL4)
Frame Style
Wraparound
Standards
ANSI Z87+
Metal Detectable
No
X-Ray Detectable
No
Gender
Unisex
Photochromatic Lens
No
Visible Luminous Transmission
0.13
Arm Color
Smoke
Arm Tip Type
Wraparound
Includes Polarized Lens Coating
No
Hinge Type
Barrel
Temple Tip Features
Contoured
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
Polycarbonate
Application
General Purpose
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Arm Material
Polycarbonate

Description

Safety Glasses, Series Checklite(R) CL4, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Mirrored, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.