M18 FUEL Sewer Sectional Machine with CABLE-DRIVE for 7/8 in. & 1-1/4 in. Cable

  • Mfr # 2871-22

  • Zoro # G5046107


product price:  $3,499.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Max. Run
200 ft
Voltage
18 V DC
Application
Industrial Drains
Includes
M18 FUEL Sewer Sectional Machine with CABLE-DRIVE Kit, REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack, M18 and M12 Rapid Charger
Standards
UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2871-22
Zoro #
G5046107
UPC #
045242537006
Country of Origin
China

Dimensions

Cable Size
7/8 in
Overall Length
35 in
Overall Width
19 in
Overall Height
23 in
Maximum Drain Line Inside Diameter
8 in
Minimum Drain Line Inside Diameter
2 in
Manufacturer Warranty Length
2 yr Battery, 2 yr Cable, 5 yr Tool

Details

Max. Run
200 ft
Voltage
18 V DC
Application
Industrial Drains
Includes
M18 FUEL Sewer Sectional Machine with CABLE-DRIVE Kit, REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack, M18 and M12 Rapid Charger
Standards
UL Listed
Operating Speed
0 to 700 RPM
Corded/Cordless
Cordless
Power Source
Cordless
Battery Included
481Z42
Item
Drain Gun Kit
Included Charger
45LD79
No. of Batteries Included
2
Brushless Motor
Yes
Drum Characteristics
Automatic Feed and Retract
Number of Tools
1
Cable Lock Mechanism
No
Battery Capacity
12 Ah
Battery Pack Replacement
481Z42
Drain Line Capacity I.D.
2 in to 8 in
Series
M18 FUEL(TM)
Cordless Tool Battery Type
Li-Ion
Charger Replacement
45LD79
Green Environmental Attribute
Product is Rechargeable
Handle Type
Telescoping
Battery Model Number
48-11-1812
Number of Cable Sections Included
0
Includes Batteries
Yes
Cordless Tool Kit Contents
Bare Tool, (2) Batteries, Charger
Number of Cutters Included
0
Number of Batteries Included
2
Reversible
Yes
Tool Weight
70 lb
Charger Model Number
45LD79
Battery Platform
M18
Maximum Run
200 ft
Maximum Operating Speed
700 RPM
Number of Augers Included
0
Battery Number
48-11-1813

Description

Drain Gun Kit, Application Industrial Drains, Battery Capacity 12 Ah, Battery Model Number 48-11-1812, Battery Platform M18, Charger Model Number 45LD79, Cordless Tool Kit Contents Bare Tool, (2) Batteries, Charger, Cutter Types Included Not Applicable, Handle Type Telescoping, Includes M18 FUEL Sewer Sectional Machine with CABLE-DRIVE Kit, REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack, M18 and M12 Rapid Charger, Includes Batteries Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.