
Neo Hand Shower Wand
Mfr # VS-3000-MB
Zoro # G504661292
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Material
Brass & Plastic
Length
7.88
Width
1
Height
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VS-3000-MB
Zoro #
G504661292
UPC #
671252133060
Country of Origin
China
Dimensions
Length
7.88
Width
1
Height
1
Details
Color
Matte Black
Material
Brass & Plastic
Weight
1.13
Description
The Speakman exists to deliver a complete and versatile experience. Featuring 48-individual sprays, this shower wand allows you to concentrate on desired areas when bathing. With the Neo Shower Wand, we designed a single-function spray setting to optimize pressure - resulting in a more powerful, consistent performance. The is constructed entirely of brass and includes a 5-foot metal hose for flexibility. Shower arm and bracket not included.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.