Knob Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # F51A PLY 626 KD

  • Zoro # G5046921


product price:  $49.79
/ea

Key Features

Lockset Grade
2
Lockset Handle Type
Knob
Material
Brass/Steel/Zinc
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F51A PLY 626 KD
Zoro #
G5046921
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Finish
Satin Chrome
Lockset Grade
2
Lockset Handle Type
Knob
Material
Brass/Steel/Zinc
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Keyway Type
Tumbler C
Key Type
Keyed Different
Series
F
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Item
Door Lockset
Lockset Fire Rating
3 hr
Pins
5
Includes
Keys
Lockset Performance Strength
Light Duty
Style
F Plymouth
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
ADA Compliant
No
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Strike Dim.
1-5/8 in x 2-1/4 in
Location Type
Residential
Number of Keys
2
Knob Material
Brass/Steel/Zinc
Keying
Keyed Different
Number of Pins
5
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Ligature-Resistant
Not Ligature-Resistant
Mortise/Cylindrical
Cylindrical
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
Lockset Type
Mechanical
Knob/Handle Material
Brass, Steel, Zinc
Lockset Function ANSI Code
F81
Hand Orientation
Non-Handed
Lockset Style
Plymouth
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Application
Multiple Family Residential
Performance Grade
3

Description

Knob Lockset, Medium Duty, Residential, Series F, Style Plymouth, Finish Satin Chrome, Function Entry, Keyway Type C, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8 - 2 In, Backset 2-3/8, 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 5, Strike Square Corner, T-strike, Required Door Thickness 1-3/8 - 2 In, Keying Keyed Different (KD), Standards ANSI A156.5, 2001, Fire Rated 3 hr., Includes Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.