This item is Discontinued.

Bates Boots, Mens, 11-1/2M, Lace, Black, PR E05130

This item is Discontinued.

Bates

Boots, Mens, 11-1/2M, Lace, Black, PR (Discontinued)

Mfr # E05130
Zoro # G5050367
UPC # 018472923246
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E05130
Zoro #
G5050367
UPC #
018472923246
Country of Origin
China

Dimensions

Size
11-1/2
Footwear Width
M
Height
5"
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
TPU
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Enforcer Rubber
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Conductive
No
Wide Toe Cap
No
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Shank Material
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Moisture Wicking AureRight
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Oil Resisting Sole
No
Removable Insole
Yes
Footwear Sole Pattern
Lug
Completely Non Metallic
Yes
Static Dissipative
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Item
Boots
Upper Material
Leather/Nylon
Resists
Oil, Slips
Metatarsal Guard
No

Description

Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.