This item is Discontinued.

Bates Boots, Mens, 11EW, Lace, Black, PR E05130

This item is Discontinued.

Bates

Boots, Mens, 11EW, Lace, Black, PR (Discontinued)

Mfr # E05130
Zoro # G5050403
UPC # 018472923109
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E05130
Zoro #
G5050403
UPC #
018472923109
Country of Origin
China

Dimensions

Size
11
Footwear Width
EW
Height
5"
Heel Height
Less Than 1/2 in

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
TPU
Footwear Sole Pattern
Lug
Footwear Closure Type
Lace Up
Removable Insole
Yes
Liner Material
Moisture Wicking AureRight
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Shank Material
Fiberglass
Upper Boot Material
Leather/Mesh
Outsole Material
Enforcer Rubber
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Non Metallic Upper
Yes
Wide Toe Cap
No
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Item
Boots
Resists
Oil, Slips
Metatarsal Guard
No
Upper Material
Leather/Nylon

Description

Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.