Multipurpose, Scissors, PK3
Mfr # 13403
Zoro # G5055407
product price:Â $9.39
/pk 3, $3.13/eaKey Features
Overall Length
8"
Blade Material
Stainless steel
Handle Style
Bent
Handle Material
Polypropylene
Tip Shape
Pointed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
13403
Zoro #
G5055407
UPC #
073577134034
Country of Origin
China
Dimensions
Overall Length
8"
Length of Cut
3 1/4 in
Blade Length
8 in
Details
Blade Material
Stainless steel
Handle Style
Bent
Handle Material
Polypropylene
Tip Shape
Pointed
Cutting Edge
Knife
Item
Scissors
Handle Color
Assorted
Primary Application
All Purpose
Handle Design
Ring and Enlarged Bow
Application
Multipurpose
Adjustable
No
Left/Right Hand
Right Hand
Features
Durable, Lightweight
Cutting Action
Bent
Material Application
Paper, Photos, Ribbon
Cutting Edge Type
Straight
Hand Orientation
Right-Hand
Description
Scissors, Adjustable No, Application Multi-Purpose, Blade Length 8 in, Blade Material Stainless Steel, Cutting Action Bent, Cutting Edge Type Straight, Features Durable, Lightweight, Hand Orientation Right-Hand, Handle Color Assorted, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.