Scissors, Right or Left Hand, 8"L
Mfr # 13135
Zoro # G5055461
product price:Â $5.25
/eaKey Features
Overall Length
8"
Blade Material
Stainless steel
Handle Style
Straight
Handle Material
Polypropylene
Tip Shape
Pointed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
13135
Zoro #
G5055461
UPC #
073577131354
Country of Origin
China
Dimensions
Overall Length
8"
Length of Cut
3 1/4 in
Blade Length
7 in
Details
Blade Material
Stainless steel
Handle Style
Straight
Handle Material
Polypropylene
Tip Shape
Pointed
Cutting Edge
Knife
Item
Scissors
Handle Color
Black
Application
Multipurpose
Primary Application
All Purpose
Left/Right Hand
Ambidextrous
Handle Design
Ring and Enlarged Bow
Adjustable
No
Features
Durable, Lightweight
Cutting Action
Straight
Hand Orientation
Ambidextrous
Cutting Edge Type
Straight
Material Application
Paper, Photos, Ribbon
Description
Scissors, Adjustable No, Application Multipurpose, Blade Length 7 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Durable, Lightweight, Hand Orientation Ambidextrous, Handle Color Black, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.