Multipurpose, Scissors, PK2
Mfr # 14880
Zoro # G5055574
product price:Â $9.59
/pk 2, $4.80/eaKey Features
Overall Length
8"
Blade Material
Stainless steel
Handle Style
Straight
Handle Material
Polypropylene
Tip Shape
Pointed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14880
Zoro #
G5055574
UPC #
073577148802
Country of Origin
China
Dimensions
Overall Length
8"
Length of Cut
3 1/4 in
Blade Length
8 in
Details
Blade Material
Stainless steel
Handle Style
Straight
Handle Material
Polypropylene
Tip Shape
Pointed
Cutting Edge
Knife
Item
Scissors
Adjustable
No
Primary Application
All Purpose
Left/Right Hand
Right Hand
Handle Color
Assorted
Handle Design
Ring and Enlarged Bow
Application
Multipurpose
Features
Limited Five-Year Manufacturers Warranty
Cutting Action
Straight
Material Application
Paper, Photo, Ribbon
Cutting Edge Type
Straight
Hand Orientation
Ambidextrous
Description
Scissors, Adjustable No, Application Multipurpose, Blade Length 8 in, Blade Material Stainless Steel, Cutting Action Straight, Cutting Edge Type Straight, Features Limited Five-Year Manufacturers Warranty, Hand Orientation Ambidextrous, Handle Color Assorted, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.