
Terminal Block, 15 A, 600 V AC, 14 AWG
Mfr # 2271552-5
Zoro # G505798041
product price: $2.99
/ea
Sold in multiples of 60 for $179.40
Key Features
Mounting Type
DIN
Connection Type
Quick Connect
Current
15 A
Maximum Voltage
600 V AC
For Minimum Wire Size
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2271552-5
Zoro #
G505798041
UPC #
-
Country of Origin
China
Dimensions
For Minimum Wire Size
28 AWG
For Maximum Wire Size
14 AWG
Details
Item
Terminal Block
Mounting Type
DIN
Connection Type
Quick Connect
Current
15 A
Maximum Voltage
600 V AC
Modular Terminal Block Product Type
Spring Terminal Block
Contact Base Material
Copper
Circuit Application
Power
Block Type
Standard
UL Flammability Rating
UL 94V-0
Contact Current Rating (Max)
15 A
Number of Circuits
1
Number of Positions
1
Operating Temperature Range
-40 to 105°C
Contact Plating Material
Matte Tin
Centerline (Pitch)
.163 in
Sealable
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.