
Napa Gray SAMPLE Glazed Ceramic Floor And Wall Tile
Mfr # ZOR-PT-0323-SAM
Zoro # G505837399
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Ceramic
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZOR-PT-0323-SAM
Zoro #
G505837399
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
GRAY
Material
Ceramic
Finish
Matte
Weight
2.9
Application
Floor&Wall
Package qty
1 Sample
Description
MSI’s Napa Gray floor and wall tile offers a beautiful natural stone look in an affordable, durable, and virtually maintenance-free ceramic. gorgeous go-with-anything neutral gray hues and tonal veins lend timeless elegance to be enjoyed for years to come. with its classic looks and lovely matte finish, this stylish square works with nearly any decorative scheme. use napa gray on floors, walls, countertops, backsplashes, and other design features throughout homes and commercial properties and welcome the compliments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.