Faucet Adapter, 3/4"-27 Female x 55/64"-27 Male
Mfr # 60435001
Zoro # G5059056
product price:Â $5.95
/eaKey Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Zurn
Material
Brass
Finish
Chrome
Material of Construction
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60435001
Zoro #
G5059056
UPC #
670240439016
Country of Origin
United States
Dimensions
Size
3/4 in -27 Female x 55/64 in -27 Male
Overall Height
7/10 in
Overall Length
1 3/10 in
Thread Size
3/4"-27 x 55/64"-27
Overall Width
1 3/10 in
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Zurn
Material
Brass
Finish
Chrome
Material of Construction
Brass
Includes
Washer
For Use With
Sensor Faucets
Item
Faucet Adapter
Body Material
Brass
Product Type
Adapter
Compatible Brand
Zurn
Compatible Manufacturer Part Number
Z6920-XL
Compatible Faucet Component
Faucet
Thread Gender
Female, Male
Compatible Series
AquaSpec(R)
Description
Faucet Adapter, For Use With Mfr. Model Number Z6920-XL, Includes Washer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.