
Pull 8-13/16 Inch (224mm) Center to Center
Mfr # HH075422-BGB
Zoro # G506150671
product price:Â $19.35
/eaKey Features
Finish
Brushed Golden Brass
Color
Bronze
Length
9-1/4 in
Width
7/16 in
Projection
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HH075422-BGB
Zoro #
G506150671
UPC #
078555886783
Country of Origin
China
Dimensions
Length
9-1/4 in
Width
7/16 in
Details
Finish
Brushed Golden Brass
Color
Bronze
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
8-13/16 in
Item
Pull
Shape
Handle
Description
Skylight Collection Pull 8-13/16 Inch (224mm) Center to Center Brushed Golden Brass Finish
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.