Enclosure Lock, Disc, Dull Chrome

  • Mfr # 15867

  • Zoro # G5061707


product price:  $18.75
/ea

Key Features

Finish
Dull Chrome
Material
Pressure Cast Lift Lever, Steel Case, Zinc Plated Standard
Opens With
Key
Mounting Hole Dia.
5/32 in
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15867
Zoro #
G5061707
UPC #
219190022758
Country of Origin
China

Dimensions

Mounting Hole Dia.
5/32 in
For Door Thickness (In.)
Varies
Mounting Hole Dia. (In.)
53/64 x 1-15/32 sq in
Body Height
3 in
Body Thickness
1 3/8 in
Body Width
1 1/16 in
Throw Length
9/32 in

Details

Item
Enclosure Lock
Finish
Dull Chrome
Material
Pressure Cast Lift Lever, Steel Case, Zinc Plated Standard
Opens With
Key
Number of Keys
0
Keying
Keyed Different
Lock Style
Cabinet
Lock Type
Dead Latch
Unlock Turn Direction
Right
Mounting Style
Mortise
Lock Body Material
Steel
Interchangeable Core
No
Latch Bolt Shape
Oval
Lock Body Finish
Zinc-Plated
Mounting Hardware Required
No
Number of Mounting Holes
2
Includes Mounting Hardware
No
For Material
Metal, Plastic, Wood
Security Level
General Security
Key Retaining
No
Lock Body Shape
Rectangular
Distance Between Mounting Holes
3 in
Lock Orientation
Horizontal Right
Lock Body Color
Silver
Series
Panelboard
Cabinet Lock Type
Enclosure Deadlatch Locks
Type
Disc

Description

Lock Style Cabinet, Lock Type Dead Latch, Opens With Key, Dull Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.