
External Retaining Ring, Stainless Steel Plain Finish, 0.312 in Shaft Dia, 100 PK
Mfr # 512307
Zoro # G506306825
product price:Â $208.99
/pk 100, $2.09/ea
Free Shipping & Returns
Key Features
Type
External
Fits Groove Diameter
0.29"
Material
Stainless Steel
Finish
Plain
Thickness
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
512307
Zoro #
G506306825
UPC #
-
Country of Origin
Unknown
Dimensions
Fits Shaft Diameter
0.312 in
Fits Groove Diameter
0.29"
Thickness
0.025 in
Free Inside Diameter
0.281"
Details
Item
Retaining Ring
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Description
.312" External Style Retaining Rings/Stainless Steel , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.