Line Voltage Mechanical Thermostat, Heat or Cool, -30 to 100 F, 120 to 277V AC, 1C, 1H

  • Mfr # A19BBC-2C

  • Zoro # G5063152


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A19BBC-2C
Zoro #
G5063152
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2-1/8 in
Overall Height
4-3/8 in
Overall Depth
1-13/16 in

Details

Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
-30 to 100 Degrees F
Voltage
120 to 277V AC
Mounting
Flat Surface
Item
Line Voltage Mechanical Thermostat
Standards
CSA LR948/4813 02, UL E6688
Enclosure Type
Galvanized/Steel
Sensor Type
Hydraulic Air Coil
Contact Rating Resistive @ 277V
22 A
Resistive Amps @ 208VAC
22 A
Inductive Amps @ 208V
9.2 A
Locked Rotor Amps @ 120V
96 A
Includes
Remote Sensing Bulb
Contact Rating Resistive @ 240V
22 A
Inductive Amps @ 120V
16 A
Number of Switches
1
Inductive Amps @ 240V
8 A
Locked Rotor Amps @ 240V
48 A
Contact Rating Resistive @ 120V
22 A
Number of Relay Inputs
1
Number of Relay Outputs
1
Minimum Operating Temperature
-30 Degrees F
Enclosure Color
Gray
Temperature Differential
3 to 12 Degrees F
Temperature Scale
Fahrenheit
Maximum Operating Temperature
100 Degrees F
Temperature Sensitivity
+/-2 Degrees F
Differential Type
Fixed
Maximum Control Temperature
100 Degrees F
Minimum Control Temperature
-30 Degrees F
Full Load Amps @ 240V AC
8 A
Full Load Amps @ 120V AC
16 A
Enclosure Finish
Galvanized
Number of Poles
1
Pilot Duty Rating
125 VA
Enclosure NEMA Rating
1
Programming Capability
Not Programmable
Housing Material
Steel

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range -30 Degrees to 100 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 16A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3 Degrees to 12 Degrees F, Height 4-3/8 In., Width 2-1/8 In., Depth 1-13/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.