Jam Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 25 PK

  • Mfr # 104522-PR-25

  • Zoro # G506353065


product price:  $76.65
/pk 25, $3.07/ea
Free Shipping & Returns

Key Features

Thread Size
1"-8
Material
Steel
Finish
Zinc Plated
Hex Height
55/64 in
Hex Width
1-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
104522-PR-25
Zoro #
G506353065
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8
Hex Height
55/64 in
Hex Width
1-1/2 in

Details

Item
Jam Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

1"-8 Hex Jam Nuts/ Steel/Zinc Plated , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.