Shop GOODWAY

Commercial Steam Cleaner, 72 lb

  • Mfr # GVC-6000-230
  • Zoro # G506435419

product price: 
$
10,807.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Steam Production
19.5 lb/hr
Working Pressure
145 psi
Voltage
230V AC
Max. Temp.
365 Degrees F
Water Tank Capacity
1.5 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GVC-6000-230
Zoro #
G506435419
UPC #
790759001693
Country of Origin
Italy
Item
Commercial Steam Cleaner
Steam Production
19.5 lb/hr
Working Pressure
145 psi
Voltage
230V AC
Max. Temp.
365 Degrees F
Water Tank Capacity
1.5 gal
Includes
1 gal Bottle of Cleaner, 6000 W Boiler, Soap Container
Hz
60 Hz
Operating Time
12 hr
Solution Tank Capacity
1.3 gal
Phase
Three
Wattage
6,000 W
Temperature at Tip
290 Degrees F
Cap
Non-Pressurized
Amps
13 A
Product Type
Commercial Steam Cleaner
Filling Requirements
Continuous Use
Operating Temperature - Maximum
290 Degrees F
Electrical Phase
Three-Phase
Operating Temperature - Minimum
33 Degrees F
Boiler Tank Material
Stainless Steel
Cleaning Type
Steam Only
Operating Pressure - Minimum
0 psi
Power Source
Corded
Tool Weight
72 lb
Current
13 A
Water Tank Material
Stainless Steel
Boiler Capacity
0.95 gal
Operating Pressure - Maximum
145 psi
Compatible Series
Goodway ProX
Cleaning Path
2 1/2 in
Compatible Brand
Goodway, Goodway ProX
Compatible with Manufacturer Part Number
93-000031160, 9377-3PK, 9378-4PK, 9379-4PK, 9381-4PK, 9382, GVC-500-4
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Light Industrial Steam Cleaner,3 Phase,230VAC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.