Shop MAKITA
See all product information
Create Account
Gloves, Cut Level 1, Nitrile, Large/XL, Cut Level A1 , Dipped , Nitrile , Large/X-Large
Mfr # T-04123
Zoro # G506450467
product price:Â
$
9.49
/ea
Key Features
Glove Size
Large/X-Large
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
4
Thickness
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-04123
- Zoro #
- G506450467
- UPC #
- 088381591775
- Country of Origin
- China
Dimensions
- Glove Size
- Large/X-Large
- Thickness
- 15 ga
Details
- Item
- Gloves,Cut Level 1,Nitrile,Large/XL
- ANSI/ISEA Cut Level
- A1
- Glove Coating Material
- Nitrile
- ANSI/ISEA Abrasion Level
- 4
- Coating Type
- Dipped
Description
Gloves,Cut Level 1,Nitrile,Large/XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.