Shop PEAK
See all product information
Create Account
OPTIX, Wiper Blade, Beam, Rubber, 26" Size
- Mfr # OTV261
- Zoro # G506451549
product price:Â
$
14.49
/ea
Key Features
Series
OPTIX
Includes
Connector Adapter
Blade Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OTV261
- Zoro #
- G506451549
- UPC #
- 074804038736
- Country of Origin
- Mexico
Dimensions
- Size
- 26 in
Details
- Item
- Wiper Blade
- Series
- OPTIX
- Includes
- Connector Adapter
- Blade Material
- Rubber
Description
Wiper Blade, 26 in, Blade Material Rubber, Includes Connector Adapter, Series OPTIX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.