Low Arc Kitchen Faucet, Manual, 8" Mount, 3 Hole

  • Mfr # 77-1206

  • Zoro # G5065821


product price:  $51.19
/ea

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77-1206
Zoro #
G5065821
UPC #
026607300473
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.
Height
3"
Connection Size
1/2" IPS
Spout Length
8"
Overall Width
10 in
Spout Outlet Height
5 3/10 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Flow Rate
1.75 gpm
Handle Type
Clear Acrylic Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Replacement Cartridge
Mfr. No. 11-1746
Flow Outlet Type
Aerated
Standards
NSF 61/9
Faucet Type
Kitchen Sink Faucet
Flow Outlet Type - Faucet
Aerated
Includes
Yes
Valve Type
Ceramic
Mounting Type - Faucet
Deck
Flow Outlet Type (Faucet)
Aerated
CEC Compliant
CEC Compliant
Connection
1/2" IPS
Compliance
AB1953 Low Lead
Mounting
Deck
Series
Silver
Faucet Finish
Chrome
Body Material
Plastic
Faucet Spout
Swing
ADA Compliance
Not ADA Compliant
Handle Material
Plastic
Faucet Body Material
Plastic
Ligature Resistant
No
Faucet Activation
Manual
Faucet Handle Material
Plastic
Replacement Cartridge Mfr. Model Number
11-1746
Material of Construction
Low Lead Brass
Operation Method
Manual
Product Type
Faucet
Compatible Cartridge Manufacturer Part Number
11-1746
Warranty
1 yr
Mounting Hole Center-to-Center Distance - Minimum
8 in
For Location
Kitchen
Spout Shape
Arc
Number of Mounting Holes
3
CEC Compliance
CEC Compliant
Flow Type
Spray
Flow Rate - Maximum
1.75 gpm
Ligature Resistance
Not Ligature-Resistant
Application
Commercial
Mounting Hole Center-to-Center Distance - Maximum
8 in

Description

Item Low Arc Kitchen Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.