Chain Sling, 10 ft L, 8800 lb Capac.

  • Mfr # S5103810S10

  • Zoro # G506602316


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Sling Length
10 ft
Fitting Material
Alloy Steel
Number of Legs
1
Hook Type Included
Grab Hook
Chain Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5103810S10
Zoro #
G506602316
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Hook Opening Width
15/32 in
Chain Trade Size
3/8 in

Details

Item
Chain Sling
Fitting Material
Alloy Steel
Number of Legs
1
Hook Type Included
Grab Hook
Chain Grade
100
Load Capacity @ 90 Degrees
8,800 lb
Chain Adjustability
Fixed
Chain Color
Black, Orange

Description

Chain Sling, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 1, Hook Opening Width 15/32 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Grab Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable, Chain Color Black, Orange, Fitting Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.