Shop ZORO SELECT
See all product information
Create Account
Beverage Dispenser Cabinet, 24 1/4 in H
- Mfr # C2803
- Zoro # G506878995
product price:Â
$
1,047.99
/ea
Free Shipping & Returns
Key Features
Dispenser Holds
8 to 46 oz Cups
Depth
24 3/4 in
Mounting Type
Countertop
Standards
NSF Certified
Height
24 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2803
- Zoro #
- G506878995
- UPC #
- -
- Country of Origin
- China
- Dispenser Holds
- 8 to 46 oz Cups
- Mounting Type
- Countertop
- Standards
- NSF Certified
- Item
- Beverage Dispenser Cabinet
- Number of Dispensers
- 3
- Includes
- (4) Pre-Cut Gaskets
- Color
- Silver
- Maximum Cup Capacity
- 46 oz
- Minimum Cup Capacity
- 8 oz
- Compatible Cup Material
- Foam, Paper, Plastic
- BPI Certified
- No
- Series
- EZ-Fit
- Recyclable
- No
- FSC Certified
- No
- USDA Certified Bio-based Products
- No
- SFI Certified
- No
- Dispenser Type
- Cup Dispenser
- Compostable
- Not Compostable
- Bio-Based
- No
Dimensions
- Depth
- 24 3/4 in
- Height
- 24 1/4 in
- Tube Length
- 23 1/4 in
- Width
- 8 1/8 in
- Maximum Rim Diameter
- 4 3/4 in
Description
Beverage Dispenser Cabinet, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 24 3/4 in, Height 24 1/4 in, Width 8 1/8 in, Dispenser Holds 8 to 46 oz Cups, Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes (4) Pre-Cut Gaskets, Maximum Rim Diameter 4 3/4 in, Mounting Type Countertop, Number of Dispensers 3, Recyclable No, SFI Certified No, Standards NSF Certified, Tube Diameter Not Applicable, Tube Length 23 1/4 in, USDA Certified Bio-based Products No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.