Shop ARIAT

Men's Western Boot, 9 D, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G506898177


product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10020063
Zoro #
G506898177
UPC #
889359266394
Country of Origin
Viet Nam

Dimensions

Size
9
Width
D
Height
10 in
Heel Height
1 in
Footwear Width
D
Boot Height
10 in
Overall Height
10 in
Size (PRINT)
9

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Insole System
Rebound
Removable Insole
Yes
Waterproof Type
None
Conductive
No
Chemical Resisting Sole
Yes
Footwear Style
Western Boot
Static Dissipative
No
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Metal Chip Resisting Sole
No
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Outsole Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
572 Degrees F
Upper Boot Material
Leather; Suede
Toe Shape
Square
Last Number or Name
Groundbreaker Met - 10020063
Liner Material
Mesh
Insole Color
Black/Green
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Non Metallic Upper
Yes
Toe Style
Square Toe
Predominant Footwear Color
Brown
Standards
ASTM F2413-11
Footwear Construction
Cemented
CSA Footwear Standard
No Puncture Protection
Insulation Type
None
Midsole Material
EVA
Resists
Oils, Slips
Non-Marking Sole
Yes
Slip Resistant
Yes
Insulated
No
Non-Marking Upper
Yes
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Upper Color
Brown
Footwear Shank Type
Nylon
Completely Non Metallic
No
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Metatarsal Guard
Internal
Lugs
Rubber
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Suede
Footwear Closure Type
Pull On
Closure Type
Pull-On
Wide Toe Cap
Yes
Heat Resistant
Yes
Heel Style
Defined Heel
Footwear Shank
Yes
Outsole Technology
Duratread(TM)
Shank Material
Nylon
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Insole Technology
Rebounding
Style Family
Western Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Heel Definition
Defined Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Wet
0.69
Slip-Resistance Value - Mark II - Wet
0.84
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Slip-Resistance Value - Mark II - Oily/Wet
0.48
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather, Suede
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.