This item is Discontinued.

Ingersoll-Rand Non-Cycling Refrigerated Dryer, 115 V D72IN

This item is Discontinued.

Ingersoll-Rand

Non-Cycling Refrigerated Dryer, 115 V (Discontinued)

Mfr # D72IN
Zoro # G507045969
UPC # 678384318488
Country of Origin Italy
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D72IN
Zoro #
G507045969
UPC #
678384318488
Country of Origin
Italy
Item
Non-Cycling Refrigerated Dryer
Phase
Single
Voltage
115V AC
ISO Class
6
Weight
62 lb
Dew Point
50 Degrees F
Features
Smart Control
Air Outlet Type
NPT
Air Inlet Type
NPT
Cycling Type
Non-Cycling
Filter Included
Yes
Filtered Substance
Oil, Water
Filter Type
Coalescing
Heat Exchanger Material
Stainless Steel
Power
0.37 kW
Drain Included
Yes
Air Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Maximum Flow Rate
42 cfm
Series
Non-Cycling D-IN

Description

Non-Cycling Refrigerated Dryer, ISO Class 6, Maximum Flow Rate 42 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 140 Degrees F, Power 0.37 kW, Dew Point 50 Degrees F, Series Non-Cycling D-IN, Air Outlet Size 1/2 in, Air Outlet Type NPT, Cycling Type Non-Cycling, Drain Included Yes, Features Smart Control, Filter Included Yes, Filter Type Coalescing, Filtered Substance Oil, Water

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.