This item is Discontinued.

Bosch Corded Angle Grinder, 5" Wheel, 11,500 RPM GWS13-50P

This item is Discontinued.

Bosch

Corded Angle Grinder, 5" Wheel, 11,500 RPM (Discontinued)

Mfr # GWS13-50P
Zoro # G507045983
UPC # 000346475180
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GWS13-50P
Zoro #
G507045983
UPC #
000346475180
Country of Origin
Germany
Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Includes
(1) Angle Grinder, (1) Backing Flange, (1) Grinding Guard, (1) Lock Nut, (1) Spanner Wrench, (1) Vibration Control Side Handle
Number of Pieces
6
Series
GWS
Features
Constant Electronics Level Operation and Reliable Speed Under Load, Direct-Motor Cooling for Higher Overload Capabilities, Directed Air Flow Diverts Dust from Vital Components for Durability, integrated Acceleration Sensor Mitigates inadvertent Recoil, Large Spindle Lock for More Convenient Disc Change, Service Minder Brushes Ensure Preventative Maintenance
Tool Weight
5.3 lb
Brushless Motor
No
Number of Speed Settings
Continuous
Current
13 A
Safety Features
Adjustable Guard
Lock-On Switch
Yes
Lock-Off Switch
No
Power Source
Corded
Max. Speed
11,500 RPM
Material Application
Metal, Stainless Steel, Steel
Plug Type
Three-Prong
Accessory Free Tool Change
Yes
Dust Management
Dust Extraction/Collection
For Wheel Type
Type 1A
Anti-Vibration Technology
Yes
Switch Location
Side
Electrical Protection
Burst-Protection
Application
Concrete Surface Prep, Concrete/Masonry Cutting, Metal Cutting, Grinding and Milling, Sanding, Wire Brushing
Standards
CSA, cUL, ETL Listed Intertek, NOM, UL
Guard Adjustment
Toolless Adjustable
Anti-Restart Technology
Yes
Duty
Heavy Duty
Tool Series
GWS
Maximum Speed
11,500 RPM
For Workpiece Material
Metal, Stainless Steel, Steel
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 11,500 RPM, Switch Type Paddle, For Wheel Type Type 1A, Overall Length 12 5/16 in, Accessory Free Tool Change Yes, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty, Anti-Vibration Technology Yes, Electrical Protection Burst-Protection, Lock-Off Switch No, Lock-On Switch Yes

Ratings & reviews