Shop DART

Disp Cold Cup, 16oz, Translucent, PK50

  • Mfr # Y16T
  • Zoro # G507056002

product price: 
$
7.49
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.98
Zoro's best price: not eligible for any other offers or promotions

Key Features

Microwave Safe
No
Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold
Material
High-Impact Polystyrene
Capacity
16 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Y16T
Zoro #
G507056002
UPC #
041594442326
Country of Origin
United States

Details

Item
Disposable Cold Cup
Microwave Safe
No
Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold
Material
High-Impact Polystyrene
Capacity
16 oz
Color
Translucent
For Use With
L16BL-0100, DLR16-0090, DLW16, 668NS
BPI Certified
No
Wall Type
Double-Wall
FSC Certified
No
Weight
Medium-Weight
Pattern
Patternless
SFI Certified
No
Number of Cups Included
50
Recyclable
No
Item Weight
Medium-Weight
Individually Wrapped or Unwrapped
Unwrapped
Compatible Manufacturer Lid Part Number
SCCL16BL
USDA Certified Bio-based Products
No
Bio-Based
No
Maximum Capacity
16 oz
Number of Cups per sleeve
50
Wrapped or Unwrapped
Unwrapped
Compostable
Not Compostable
Hot or Cold Cup
Cold Cup
Type
Cold Cup
Disposable Foodware Capacity
16 oz

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Translucent, Compostable Not Compostable, Compatible Manufacturer Lid Part Number SCCL16BL, FSC Certified No, Material Plastic, Maximum Capacity 16 oz, Microwave Safe No, Number of Cups Included 50, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Compatible Grainger Lid Part Number 22YM01


  • Perfect for soda, iced tea and any other cold beverage.
  • Double sidewall ridges for added strength.
  • Crack-resistant design helps avoid spills
  • Translucency allows for better content identification.
  • Fits a variety of lids.

Ratings & reviews