This item is Discontinued.

Zoro Select Translucent Plastic Cold Cups, 3 oz, PK125 BWKTRANSCUP3PK

This item is Discontinued.

Zoro Select

Translucent Plastic Cold Cups, 3 oz, PK125 (Discontinued)

Mfr # BWKTRANSCUP3PK
Zoro # G507056019
UPC # 749507989325
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BWKTRANSCUP3PK
Zoro #
G507056019
UPC #
749507989325
Country of Origin
China

Details

Item
Disposable Cold Cup
Microwave Safe
No
Disposable Foodware Color
Translucent
Disposables Product Grouping
Cold
Material
Polypropylene (PP)
Capacity
3 oz
Color
Translucent
Maximum Capacity
3 oz
Compostable
Not Compostable
Hot or Cold Cup
Cold Cup
Number of Cups Included
125
BPI Certified
No
Individually Wrapped or Unwrapped
Unwrapped
Bio-Based
No
Recyclable
No
FSC Certified
No
SFI Certified
No
Pattern
Patternless
Item Weight
Medium-Weight
Wrapped or Unwrapped
Unwrapped
Weight
Medium-Weight
USDA Certified Bio-based Products
No
Type
Cold Cup
Disposable Foodware Capacity
3 oz
Cup Type
Cold Cup

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Translucent, Compostable Not Compostable, Compatible Manufacturer Lid Part Number Not Applicable, FSC Certified No, Material Plastic, Maximum Capacity 3 oz, Microwave Safe No, Number of Cups Included 125, Pattern Patternless, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.