Shop E-Z UP
See all product information
Create Account
Roller Bag, Black, 10 ft H
- Mfr # EXRB10BK
- Zoro # G507103805
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Height
10 ft
Color
Black
Material
Polyester
For Use With
Express Shelter
Product Type
Roller Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXRB10BK
- Zoro #
- G507103805
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 10 ft
Details
- Item
- Shelter Bag
- Color
- Black
- Material
- Polyester
- For Use With
- Express Shelter
- Product Type
- Roller Bag
- Compatible Product Type
- Temporary Shelters
- Shell Material
- Polyester
- Wire Color
- Black
Description
Indoor/Outdoor Canopy/Shelter Bag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.