NJ2209ECP, Cylindrical Roller Brgs, NJ2209ECP

  • Mfr # NJ2209ECP

  • Zoro # G507139361


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.772 in
Outside Dia.
3.346 in
Width
0.906 in
Cage Material
Non-metallic
Static Load Capacity (Lb.)
18 322 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
NJ2209ECP
Zoro #
G507139361
UPC #
-
Country of Origin
Unknown

Dimensions

Bore Dia.
1.772 in
Outside Dia.
3.346 in
Width
0.906 in

Details

Cage Material
Non-metallic
Static Load Capacity (Lb.)
18 322 lbf
Dynamic Load Capacity (Lb.)
19 109 lbf
Type
Cylindrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.