Exit Sign, Vinyl, 14" W, 10" H, Emergency Exit, White

  • Mfr # 467P93

  • Zoro # G5071512


product price:  $20.59
/ea

Key Features

Legend
Emergency Exit
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
467P93
Zoro #
G5071512
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Exit Sign
Legend
Emergency Exit
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.37(b)(4)
Sign Legend Color
Red
Double-Sided
No
Sign Legend Text Color
Red
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Emergency Exit
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.37(b)(4)
Maximum Service Temperature
175 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-30 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Minimum Service Temperature
-30 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Chemical Resistant
No
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Legend Style
Text
Material Properties
Flexible
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign Emergency Exit, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Exit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.