
Conduit Fitting Connector, 3 in, Threaded, Steel, Zinc Plated
Mfr # SL45300I
Zoro # G507165988
product price:Â $325.58
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
3 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SL45300I
Zoro #
G507165988
UPC #
781002816287
Country of Origin
United States
Dimensions
Trade Size
3 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Type
Liquid Tight Connector
Insulation Type
Sealing Ring
Connector Type
45 Degrees
For Use With
Liquid Tight Conduit
Style - Connector
45 Degrees Insulated
Application
Connects Liquid Tight Conduit Into an Enclosure
Standards
UL Listed
Insulated
Yes
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.