This item is Discontinued.

No Product Image Available

This item is Discontinued.

Centripro

Diaphragm Tank, Butyl Rubber, 7.3 gal (Discontinued)

Mfr # T25P
Zoro # G507167609
UPC # 697666419538
Country of Origin Canada
Category Storage Tanks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T25P
Zoro #
G507167609
UPC #
697666419538
Country of Origin
Canada

Dimensions

Overall Height
21 1/8 in
Diameter
11 in
Manufacturers Warranty Length
5 yr Limited Tank Warranty
Manufacturer Warranty Length
5 yr
Inlet Diameter
3/4 in
Tank Diameter
11 in

Details

Item
Epoxy Coated Diaphragm Tanks
Max. Water Temp.
120 Degrees F
Tank Capacity
7.3 gal
Tank Type
Pre-Charged
Drawdown @ 30-50 PSI
2.3 gpm
Drawdown @ 40-60 PSI
2.1 gpm
Inlet
3/4 in
Precharge Pressure
38 psi
Drawdown @ 20-40 PSI
2.7 gpm
Body Material
Rubber
Tank Orientation
Vertical
Water Temperature - Maximum
120 Degrees F
Product Type
Water Tank

Description

Epoxy Coated Diaphragm Tanks, Tank Type Pre-Charged, Tank Capacity 7.3 gal, Tank Orientation Vertical, Precharge Pressure 38 psi, Body Material Rubber, Max. Water Temp. 120 Degrees F, Drawdown @ 20-40 PSI 2.7 gpm, Drawdown @ 30-50 PSI 2.3 gpm, Drawdown @ 40-60 PSI 2.1 gpm, Overall Height 21 1/8 in, Diameter 11 in, Inlet 3/4 in, Manufacturers Warranty Length 5 yr Limited Tank Warranty

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.