Welding Fume Extractor Arm, 60" L, 4" dia.
Mfr # EA54
Zoro # G507194612
product price:Â $1,358.99
/ea
Free Shipping & Returns
Key Features
Series
EA
Product Type
Fume Extraction Arm
Extraction Arm Diameter
4 in
Overall Length
60 in
Compatible Extractor Series
EXTRACT-ALL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA54
Zoro #
G507194612
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Extraction Arm Diameter
4 in
Overall Length
60 in
Hose Inside Diameter
4 in
Nozzle Width
10 in
Details
Item
WELDING FUME EXTRACTOR ARM
Series
EA
Product Type
Fume Extraction Arm
Compatible Extractor Series
EXTRACT-ALL
Compatible Extractor Manufacturer Part Number
EXB1
Description
WELDING FUME EXTRACTOR ARM, Product Type Fume Extraction Arm, Compatible Extractor Manufacturer Part Number EXB1, Hose Inside Diameter 4 in, Overall Length 60 in, Compatible Extractor Series EXTRACT-ALL, Extraction Arm Diameter 4 in, Nozzle Width 10 in, Series EA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.