Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, Orange
Mfr # B30-255-851-ORNG
Zoro # G507195176
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA, RoHS Compliant
Application
Facility Identification, General Identification, General Purpose, Hazard Communication Identification, Inspection Tagging, Inventory and Inspection Labeling, Lean and 5S Labeling, Lockout Tagout
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Labels per Roll
100
Indoor/Outdoor Usage
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B30-255-851-ORNG
- Zoro #
- G507195176
- UPC #
- 888434621561
- Country of Origin
- Mexico
- Item
- Pre-Cut Label Stock Roll
- Standards
- OSHA, RoHS Compliant
- Application
- Facility Identification, General Identification, General Purpose, Hazard Communication Identification, Inspection Tagging, Inventory and Inspection Labeling, Lean and 5S Labeling, Lockout Tagout
- Printer Series Compatibility
- BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
- Labels per Roll
- 100
- Indoor/Outdoor Usage
- Indoor/Outdoor
- Material Series
- B-851
- For Print Method
- Thermal Transfer
- Label Media Format
- Precut Roll
- Secondary Label Included
- Secondary Label Not Included
- Compatible Mfr Part Number
- BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100
- Inkjet Printable
- No
- Label Color
- Orange
- Label Material
- Polyester
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant
- Material Properties
- Rigid
- Minimum Service Temperature
- -40 Degrees F
- Label Shape
- Rectangle
- Recommended Ribbon
- B30-R10000
- Preprinted Text
- No Legend
- Labels per Row
- 1
- Maximum Service Temperature
- 212 Degrees F
- Product Type
- Pre-Cut Label Stock Roll
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, Label Color Orange, Label Finish Not Applicable, Label Height 5 3/4 in, Label Material Polyester, Label Width 3 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Vial/Tube Size Not Applicable, Adhesive Properties Not Applicable, Material Properties Rigid