14" Stick Electrode 3/32" Dia., AWS E309L-16, 5 lb.

  • Mfr # 41R196

  • Zoro # G5074361


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E309-16, E309L-16
Series
E309/309L-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41R196
Zoro #
G5074361
UPC #
190735829462
Country of Origin
India

Dimensions

Overall Length
12 in
Container Size
5 lb
Diameter
3/32 in
Length
14 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E309-16, E309L-16
Series
E309/309L-16
Container Type
Plastic Tube
Tensile Strength
75,000 psi
Yield Strength (Minimum Required)
56 ksi
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Weight
5 lb
Tensile Strength (Minimum Required)
75 ksi
For Material Grade
304, 304N, 305, 308, 309, 309S
Finish/Coating
Rutile
Elongation (As Welded)
30%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Number of Passes
Multiple Passes
Elongation (Minimum Required)
30 %
Process
Stick Welding (SMAW)
Yield Strength (As Welded)
56 ksi
Tensile Strength (As Welded)
75 ksi

Description

Stick Electrode, AWS Classification E309-16, E309L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E309/309L-16, Weight 5 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.