14" Stick Electrode 3/32" Dia., AWS E316L-16, 1 lb.

  • Mfr # 41R202

  • Zoro # G5074483


product price:  $14.15
/ea

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E316-16, E316L-16
Series
E316/316L-16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41R202
Zoro #
G5074483
UPC #
190735829516
Country of Origin
India

Dimensions

Overall Length
12 in
Container Size
1 lb
Diameter
3/32 in
Length
14 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E316-16, E316L-16
Series
E316/316L-16
Container Type
Plastic Tube
Tensile Strength
70,000 psi
Tensile Strength (Minimum Required)
70 ksi
Finish/Coating
Rutile
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Elongation (Minimum Required)
30 %
Yield Strength (Minimum Required)
56 ksi
Weight
1 lb
Tensile Strength (As Welded)
70 ksi
Elongation (As Welded)
30%
Process
Stick Welding (SMAW)
For Material Grade
316, 316L, 316LN, 316N, 317L, 444
Number of Passes
Multiple Passes
For Material Type
Stainless Steel to Stainless Steel
Yield Strength (As Welded)
56 ksi

Description

Stick Electrode, AWS Classification E316-16, E316L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E316/316L-16, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.