Bottle, 8 oz., Glass, Round, PK108

  • Mfr # GLC-01946

  • Zoro # G5075725


product price:  $224.99
/pk 108, $2.08/ea
Free Shipping & Returns

Key Features

Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GLC-01946
Zoro #
G5075725
UPC #
-
Country of Origin
India

Dimensions

Diameter
60 mm
Screw Closure Size
24-400 mm
Labware Height - English
5.43 in
Labware Height - Metric
138 mm
Height
138mm
Labware Screw Closure Size
24-400 mm
Overall Height - Metric
138 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm
Body Diameter - Metric
60 mm

Details

Item
Bottle
Closure Material
Urea
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Labware Nominal Capacity - English
8 oz
Labware Capacity - Metric
240 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
F217/PTFE
Labware Nominal Capacity - Metric
240 mL
Includes Closure
Yes
Labware Basic Material
Glass
Labware Closure Material
Thermoset
Pre-Cleaned
None
Labware Closure Type
Screw On
Labware Body Color
Amber
Bottle/Jar Shape
Boston Round
Bottle/Jar Type
Sampling
Labware Clarity
Colored
Labware Closure Liner Design
Flat
Labware Closure Color
Green
Glassware Class
Not Rated
Special Features
Environmentally Sensitive, Protects Contents from UV Rays
Body Color
Amber
Basic Material
Glass
Nominal Capacity - Metric
240 mL
Body Material
Glass
Capacity - English
8 fl oz
Closure Type
Screw On
Closure Color
Green
USP Specification
Type III
Nominal Capacity - English
8 oz
Numbers of Bottles Included
108
Bottle Type
Sampling
Closure Liner Material
Polyethylene/PTFE
Graduated
No
Closure Liner Design
Flat
Closure Included
Yes
Capacity - Metric
240 mL

Description

Sampling Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 60 mm, Bottle Type Sampling, Capacity - Metric 240 mL, Capacity - English 8 fl oz, Overall Height - Metric 138 mm, Closure Included Yes, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 24-400, Closure Color Green, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.