Shop HEXARMOR

Rig Lizard(R) Safety Gloves, Synthetic Leather Palm, TPR Back, XS (6), Hi Vis; Tan

  • Mfr # 2030X-XS (6)

  • Zoro # G507630462


product price: 
$
50.49
/pr

Key Features

Glove Size
XS (6)
Color
Hi Vis; Tan
Cuff Style
Hook-and-Loop
Glove Length
9 1/4 in
Palm Material
Synthetic Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2030X-XS (6)
Zoro #
G507630462
UPC #
810070605964
Country of Origin
Viet Nam
Item
Safety Gloves
Color
Hi Vis; Tan
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA, CE
Glove Back Material
TPR
ANSI/ISEA Abrasion Level
6
Stitching Material
Nylon, Polyester
ANSI/ISEA Puncture Level
3
Series
Rig Lizard(R)
ANSI/ISEA Cut Level
A6
Glove Coating Coverage
Palm
ANSI/ISEA Impact Level
2
Cut-Resistance Coverage
Palm Side
Grip Coating Material
Silicone
High-Visibility Features
High-Visibility Color Scheme
Reflective Backing
Yes
Oil-Resistant
Yes
Glove Construction
Cut and Sewn
EN 388 Rating
4X32FP
Hand Protection Style
Glove
Silicone-Free
No
EN 388 Impact Rated
Yes
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Heat Level
2
Latex-Free
No
Maximum Temperature
392 Degrees F
Anti-Static
No
Pairs per Package
1
Includes Double Palm
No
Minimum Temperature
0 Degrees F
Knuckle Protection Material
TPR
Glove Liner Material
SuperFabric(R)
Touchscreen Compatible
No
Glove Coating Finish
Tacky
Glove Coating Color
Hi Vis
ANSI/ISEA Cut Load
3,527 g
Sold As
Pair
Grip Coating Color
Hi Vis
Glove Back Color
Yellow/Beige
Cuff Material
Nylon
Glove Hand Style
Left and Right
Impact Protection Style
Low-Profile
Glove Coating Material
Silicone
Grip Pattern
Hexgon
Glove Features
Reinforced Thumb Crotch
Glove Backing Material
TPR
Glove Lining Material
SuperFabric®
Glove Palm Material
Synthetic Leather with Silicone Grip

Description

Safety Gloves, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Not Applicable, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Hi-Vis Color, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Synthetic Leather, Silicone-Free No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.