Shop HEXARMOR

Safety Gloves, Cut Level A5 , Polyurethane , Tacky; Textured , XS ( 6 ) 1 PR

  • Mfr # 3012-XS (6)

  • Zoro # G507630493


product price: 
$
14.49
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Tacky; Textured
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3012-XS (6)
Zoro #
G507630493
UPC #
810070605971
Country of Origin
Multiple

Dimensions

Glove Size
XS ( 6 )
Glove Length
9.25 in
Thickness
15 ga
Size - Numeric
6
Size- Alpha
XS
Size- Numeric
6

Details

Item
Safety Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Tacky; Textured
ANSI/ISEA Abrasion Level
5
Series
Helix(R) Core 3012
Cuff Style
Knit
Glove Materials
HPPE, Polyester Blend Shell, Steel
ANSI/ISEA Cut Grams
2,396 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Glove Lining Material
HPPE
Standards
ANSI/ISEA, CE
Sold As
Pair
Glove Features
Cut Protection
Touchscreen Compatible
Yes
EN 388 Impact Rated
Yes
ANSI/ISEA Puncture Level
4
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Cuff Color
White
Palm Style
Grip-Coated
Palm Type
Coated
EN 388 Rating
4X43DP
Double-Dipped
No
ANSI/ISEA Impact Force
5 kN
Reversible
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
124 N
Impact Protection Style
Low-Profile
Pairs per Package
1
Silicone-Free
No
ANSI/ISEA Cut Load
2,396 g
Knuckle Protection Material
TPR
Glove Coating Color
Black
Knit Material Color
Blue
Latex-Free
No
Lint-Free
No
Insulated
No
Hem Style
Finished
Includes Finger Fourchettes
No
Reflective Backing
No
Glove Styles
Seamless Knit
Knit Material
HPPE, Polyester Blend Shell, Steel
Base Coating Coverage
Palm
Task and Chore Glove Style
Seamless Knit

Description

Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Polyester Blend Shell, Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable

Ratings & reviews