Shop LENOX
See all product information
Create Account
9 in x 10 TPI Reciprocating Saw Blade Set, LENOX, 25 PK
Mfr # LXARB950R
Zoro # G507630646
original price:Â $92.15 , new price: $68.00 , 26 percent off
new price:Â
$
68.00
/pk 25, $2.72/ea
Key Features
Teeth per Inch
10
Material
Steel
Tip Material
Bi-Metal
Back Style
Tapered
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXARB950R
- Zoro #
- G507630646
- UPC #
- 885911824910
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Height
- 1 in
- Blade Length
- 9 in
- Blade Thickness
- 1/2 in
- Cut Width
- 0.05 in
- Overall Width
- 1 in
- Cut Width - Maximum
- 0.05 in
- Overall Length
- 9 in
- Overall Thickness
- 0.5 in
- Wire Rope Length
- 9 in
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Wood, Metal, Plastic, Materials Cut Metal, Plastic, Wood, Blade Length 9 in, Teeth per Inch 10, Blade Thickness 1/2 in, Cut Width 0.05 in, Blade Material Steel, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 3, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.