
Common Nail, 2 in L, 6D, Steel, Galvanized Finish
Mfr # S2591S530
Zoro # G507669103
product price:Â $45.65
/ea
Sold in multiples of 6 for $273.90
Key Features
Length
2 in
Penny Size
6D
Material
Steel
Finish
Galvanized
Approx. Pkg. Qty.
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S2591S530
Zoro #
G507669103
UPC #
98342022705
Country of Origin
United States
Dimensions
Length
2 in
Penny Size
6D
Details
Item
Common Nail
Material
Steel
Finish
Galvanized
Approx. Pkg. Qty.
1
Head Type
Round
Description
These nails, made originally to the specifications of the early producers of hardboard siding, now have a multitude of other uses with other types of siding, trim, fencing, decking and more They are great allaround nails Extra stiff shank for easy driving Selfseating heads STORMGUARD doubledipped in molten zinc Galvanized, SelfSeated, Small Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.