Shop DUSTLESS TECHNOLOGIES
See all product information
Create Account
Dustless Industrial Pro Hose with Cuffs
- Mfr # H0035
- Zoro # G507685059
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Material
Polyethylene
Length
600
Width
2
Height
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0035
- Zoro #
- G507685059
- UPC #
- 617450800359
- Country of Origin
- United States
- Color
- Grey
- Material
- Polyethylene
- For Use With
- Dust Droid 300, universal industrial hose
- Includes
- (1) 50' Hose, (2) Soft Cuffs
- Features
- Long kink proof industrial hose with soft cuffs to attach to variety of tools.
- Item
- Dustless Industrial Pro Hose with Cuffs
Description
Dustless Industrial Pro Hose with Cuffs