Safety Sign, 7 in Height, 10 in Width, Fiberglass, Vertical Rectangle, English, 465J23

  • Mfr # 465J23

  • Zoro # G5077033


product price:  $9.99
/ea

Key Features

Header
Danger
Legend
Confined Space
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
465J23
Zoro #
G5077033
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Confined Space
Sign Shape
Vertical Rectangle
Sign Material
Fiberglass
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.146
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 212 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Metal Detectable
No
Sign Format
Traditional OSHA
Write on Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend
Confined Space
Sign Legend Style
Text
Maximum Service Temperature
212 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Anti-Slip Surface
No
Average Outdoor Durability
10 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
10 yr
Sign Header Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.146
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products