Shop SOUTHWIRE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Work Light, Corded, 10000lm, LED
Mfr # CSW10X1
Zoro # G507844753
product price:Â
$
179.99
/ea
Key Features
Light Distribution
360 Degrees
Number of Lamp Heads
1
Lighting Technology
LED
IP Rating
Not Rated
Mount Type
Floor Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSW10X1
- Zoro #
- G507844753
- UPC #
- 032886747199
- Country of Origin
- China
- Item
- Work Light
- Light Distribution
- 360 Degrees
- Number of Lamp Heads
- 1
- Lighting Technology
- LED
- IP Rating
- Not Rated
- Mount Type
- Floor Stand
- Operating Voltage
- 120V AC
- Brightness Levels
- 10,000 lm
- Includes Bulb
- Yes
- Power Source
- Corded
- Number of Brightness Levels
- 1
- Frame Color
- Black/Yellow
- Hazardous Location Specification
- Not Rated
- Maximum Brightness
- 10,000 lm
- Cord Designation
- SJTW
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Description
Work Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 10,000 lm, Number of Brightness Levels 1, Power Cord Length 6 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating Not Rated, Maximum Height Adjustment 26.5 in, Color Rendering Index Not Applicable, Includes Bulb Yes, Brightness Levels 10,000 lm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.