Shop SPEC
See all product information
Create Account
Belleville Spring, 302 SS, PK25
- Mfr # B0500025S
- Zoro # G507867219
product price:Â
$
29.89
/pk of 25, $1.20/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.025 in
Overall Height
0.04 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0500025S
- Zoro #
- G507867219
- UPC #
- -
- Country of Origin
- United States
- Item
- Belleville Spring
- System of Measurement
- Inch
- Material
- 302 Stainless Steel
- Finish
- Plain
- Type
- Belleville Spring Washer
- Deflection @ Load
- 0.031 in
- Load @ Deflection (Lbs.)
- 80 to 110 lb
- Calculated Load @ Flat (Lbs.)
- 160 lb
- Spring Rate (Lbs./In.)
- 13.571 lb/in
- Meets/Exceeds
- AMS5906
- Spring Rate
- 13.571 lb/in
- Disc Type
- Belleville Spring
- Standards
- AMS 5906
- Calculated Load @ Flat
- 160 lbf
- Shell Material
- 302 Stainless Steel
- Traction Material
- 302 Stainless Steel
Dimensions
- Thickness
- 0.025 in
- Overall Height
- 0.04 in
- Max. Outside Dia.
- 0.5 in
- Min. Inside Dia.
- 0.25 in
- For Hole Size
- 0.5
- For Rod Size
- 0.25
- Inside Diameter - Minimum
- 0.26 in
- Outside Diameter - Maximum
- 0.5 in
- Compatible Hole Diameter
- 1/2 in
- Compatible Rod Size
- 1/4 in
Description
Belleville Spring Washer SS,Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.